Jaclo Industries
Toilet 1/2 in x 3/8 in. x 20 in. Supply Kit in Satin Nickel
Part #J616-72-SN | Item #2132627 | Manufacturer Part #616-72-SN
Product Details
- Complete Toilet Supply Kit
- Kit contains: (1) Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 616(1) 20" Copper Supply Tube P/N 772(1) Escutcheon P/N 741 (ULB P/N 6015)(1) 1/2" Brass Nipple P/N 801-12.4
- (1) Quarter Turn Angle Pattern 1/2" IPS x 3/8" O.D. Supply Valve with Standard Cross Handle P/N 616
- (1) 20" Copper Supply Tube P/N 772
- (1) Escutcheon P/N 741 (ULB P/N 6015)
- (1) 1/2" Brass Nipple P/N 801-12.4
Specifications
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
End Connection 1: IPS
End Connection 2: OD
End Connections: IPS x OD
Fitting Size 1: 1/2 in
Fitting Size 2: 3/8 in
Fitting Sizes: 1/2 in x 3/8 in
Handle Type: Cross
Height: 22 in
IAPMO Listed: No
Installation Type: Wall Mount
Lead Law Compliant: Yes
Length: 20 in
Material: Copper
NSF Certified: No
Number of Handles: Single Handle
Rigid: Yes
WaterSense Labeled: No
Water Supply Connector Type: Toilet
Weight: 0.86
Width: 2-1/2 in