Toilet Tank Trip Lever in Polished Nickel
Toilet Tank Trip Lever in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass arm, spud & handle
- Fits TOTO Models: Eco Guinevere, Guinevere
- Toilet tank "trip" lever to fit TOTO model: THU231
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- IAPMO Listed -:
- No
- Length:
- 2-15/16 in
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in