Freestanding Cup Holder in Polished Copper
Traditional Freestanding Cup Holder in Polished Copper
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4 5/8" tall with 3" round base
- Holds 40-3oz paper cups (not included)
- Brass free standing cup holder
- Complements both bathroom & kitchen décor
Documents
Specifications
- Collection:
- Traditional
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Polished Copper
- Diameter:
- 3 in
- Height:
- 4-5/8 in
- Product Type:
- Holder