Trip Lever in Oil Rubbed Bronze
Trip Lever in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass arm
- Fits TOTO Models: Bristol, Drake, Drake II, Eco Drake, Gwyneth, Vespin, Vespin II
- Fits TOTO models: Bristol, Drake, Vespin, Eco Drake and Gwyneth
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Toto THU068
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Lever
- Installation Type:
- Side Mount
- Length:
- 10-1/2 in
- WaterSense Labeled:
- No
- Width:
- 10 in