Trip Lever in Polished Nickel
Trip Lever in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass arm
- Fits American Standard Models: Town Square
- Toilet tank "trip" lever to fit American Standard model: 738547
- Not available in ULB
- Fits Porcher Models: Chapeau one piece
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- American Standard 738547 Toilet Tank
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Handle Type:
- Trip Lever
- IAPMO Listed -:
- No
- Product Type:
- Lever
- WaterSense Labeled:
- No
- Width:
- 3-13/16 in