Trip Lever in Polished Nickel
Trip Lever in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass arm
- Fits TOTO Models: Bristol, Drake, Drake II, Eco Drake, Gwyneth, Vespin, Vespin II
- Toilet tank "trip" lever to fit TOTO model: THU068
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- THU068 Tank
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- IAPMO Listed -:
- No
- Product Type:
- Toilet Tank Lever
- WaterSense Labeled:
- No