Trip Lever in Satin Gold
Trip Lever in Satin Gold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass arm
- Fits Toto models: Bristol, Drake, Drake II, Eco Drake, Gwyneth, Vespin, Vespin II
- Toilet tank "trip" lever to fit Toto model: THU068
- Not available in ULB
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Satin Gold
- Fits Brand:
- TOTO
- Fits Model:
- Bristol, Drake, Drake II, Eco Drake, Gwyneth, Vespin, Vespin II, Model THU068
- Handle Material:
- Brass
- Handle Type:
- Trip Lever
- Height:
- 3 in
- Material:
- Brass
- UL Listed:
- No
- WaterSense Labeled:
- No