0 items

Jaclo Industries Paloma Wall Mount Bidet Spray Kit

JB042690

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Cradle has positive shut-off
  • Female 1/2" inlet x 1/2" Male outlet
  • Note: Separate shut off valve required when installing this item Water must be turned off when not in use
  • Power spray bidet kit
  • Separate shut off valve required when installing this item
  • Wall mount water supply

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
Collection
Paloma
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Diameter
1-5/16 in
End Connection 1
Female
End Connection 2
Male
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Flow Rate
2.5 gpm
IAPMO Listed
No
Installation Type
Wall Mount
NSF Certified
No
Size
1/2 in x 1/2 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday