Jaclo Industries

Water Supply Elbow in Polished Chrome

Part #J6401-PCH  |  Manufacturer Part #6401-PCH

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass water supply elbow
  • 1/2" Female inlet x 1/2" Male outlet
  • Complements any style wall bar or hand shower holder

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 1-1/2 in

Diameter: 2-1/4 in

End Connection 1: [IPS, NPT]

Faucet Connection: [IPS, NPT]

Faucet Connection Size: 1/2 in

Faucet Height: 2-3/4 in

Faucet Material: Brass

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/4 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 2-1/4 in