Water Supply Elbow in Satin Nickel

Part #J6401-SN  |  Item #1828555  |  Manufacturer Part #6401-SN

$ 59.25 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Brass water supply elbow
  • 1/2" Female inlet x 1/2" Male outlet
  • Complements any style wall bar or hand shower holder

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 1-1/2 in

End Connection 1: [IPS, NPT]

End Connections: IPS;NPT

Faucet Connection: [IPS, NPT]

Faucet Connection Size: 1/2 in

Faucet Height: 2-3/4 in

Faucet Material: Brass

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 2-3/4 in

IAPMO Listed: No

NSF Certified: No

Trim Only: No

WaterSense Labeled: No

Width: 2-1/4 in