0 items

Jaclo Industries Cubix® Water Supply Elbow with Adjustable Hand Shower Holder

J8757

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for easy adjustment of handshower to desired angle
  • Conical end of hose sits in holder
  • Cubix; brass water supply elbow with brass adjustable angle wall mount handshower holder
  • Female 1/2" inlet x 1/2" Male outlet
  • Ideal for use with any style handshower
  • Sliding escutcheon for easy installation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cubix®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3-3/16 in
End Connection 1
Female
End Connection 2
Male
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
2 in
IAPMO Listed
No
Length
2 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday