Jaclo Industries

Westfield 1.5 gpm 3 Hole Widespread Bathroom Sink Faucet with Double Hex Lever Handle in Oil Rubbed Bronze

Part #J6870-T675-ORB  |  Manufacturer Part #6870-T675-ORB

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • All brass 8" - 12" widespread faucet includes brass pop-up drain with overflow
  • 1/4 turn ceramic valves
  • Stationary Spout
  • Available Flow Rates: 1.5, 1.2 & 0.5 GPM. Additional flow rate (aerator) options available. Contact JACLO.
  • 5 9/16" spout reach
  • Spout Hole Size Min-Max: 1 1/4" - 2"

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1 2012

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1 2012

Center Size: 8 in - 12 in

Collection: Westfield

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Flow Rate: 1.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Two Handle

Spout Height: 1-9/16 in

Spout Reach: 5-9/16 in

Spout Type: [Fixed, Stationary]

Trim Only: No

UL Listed: No

WaterSense Labeled: Yes