2 in. Stainless Steel Shower Drain

You last purchased this on
 
Jaclo Industries

zeroEDGE 2 in. Stainless Steel Shower Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jaclo Industries

zeroEDGE 2 in. Stainless Steel Shower Drain

  • Fast #
  • Part #J87236-BSS
  • Item #4460341
  • Manufacturer Part #87236-BSS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Bottom outlet 2"
  • Nominal Size: 36"
  • Stainless steel 304 construction
  • JACLO grates sold separately
  • Use of JACLO sub drain may be required
  • Complete with adjustable legs for ease of installation
  • Requires Certification

Specifications

ASME:
ASME A112.18.2 2015
Adjustable:
Yes
Collection:
zeroEDGE
Color Finish Category:
Stainless Steel
Construction:
Non-Membrane
Drain Base Height:
3-11/16 in
Drain Base Material:
Stainless Steel
Fits Pipe Size:
2 in
IAPMO Listed -:
No
Length:
37 in