Jaclo Industries

zeroEDGE 2 in. Stainless Steel Shower Drain

Part #J88236-BSS  |  Manufacturer Part #88236-BSS

Drain Base Material:

Stainless Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stainless steel 304 construction
  • Bottom outlet 2"
  • Nominal Size: 36"
  • No sub drain required
  • Easy install design
  • Available in BSS ONLY, as body is not visible

Specifications

ASME Specifications: ASME A112.18.2 2015

Adjustable: No

Collection: zeroEDGE

Color Finish Category: Stainless Steel

Construction: Non-Membrane

Drain Base Height: 3-11/16 in

Drain Base Material: Stainless Steel

Fits Pipe Size: 2 in

IAPMO Listed: No

Length: 36-7/8 in