28-1/2 in. Brass Slim Channel Drain Body in Brushed Stainless
zeroEDGE 28-1/2 in. Brass Slim Channel Drain Body in Brushed Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bottom outlet 2"
- No sub drain required but can be installed if it is required by code
- Wide sleek design body 1"
- Side outlet not available
- Available in BSS ONLY, as body is not visible
- Easy install design
Specifications
- Adjustable:
- No
- Collection:
- zeroEDGE
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Drain Base Height:
- 3-5/8 in
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 28-1/2 in.
- Grate Color Finish:
- Brushed Stainless
- Grate Diameter:
- 5-3/8 in
- IAPMO Listed -:
- No
- Length:
- 28-1/2 in