No Hub 36 in. Slim Channel Base Drain Body in Brushed Stainless
zeroEDGE No Hub 36 in. Slim Channel Base Drain Body in Brushed Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" bottom outlet
- Use a no-hub coupling for install
- 1" wide sleek design body
- Side outlet not available
- Available in BSS ONLY, as body is not visible
- Easy install design
Specifications
- Collection:
- zeroEDGE
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless
- Drain Component Type:
- Drain Body
- Height:
- 3-5/8 in
- IAPMO Listed -:
- No
- Trim Ring:
- No
- Width:
- 5-3/8 in