0 items

Jacuzzi Cayman® 42 x 36 in. Rectangle Shower Base with Center Drain

JCAY4236SCXXXX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center drain
  • Raised dam to prevent water leakage over the threshold
  • Requires shower drain with chrome strainer (MB28827) sold separately
  • Single-threshold
  • Tru-level® base system

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cayman®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
6 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
42 in
Material
Acrylic
Type
Shower Bases
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday