0 items

Jacuzzi Urbino™ 55-9/10 x 32-1/2 in. Luxecast Solid Surface Oval Freestanding Bathtub with End Drain

JURF5633BUXXX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable high-gloss acrylic material
  • Ergonomic designs cradle the bather
  • Hot water immersion has proven hydrotherapeutic powers
  • IAPMO/cUPC certified to stringent ANSI standards
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Limited Lifetime Warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
74 gal
Collection
Urbino™
Color Finish
White Gloss/White Matte
Color Finish Category
Whites
Configuration
Soaker
Depth
20-9/10 in
Drain Location
End
GSA Approved
No
Height
20-9/10 in
IAPMO Listed
No
Installation Type
Freestanding
Length
55-9/10 in
Material
Luxecast™ Solid Surface
UL Listed
No
Watts
800
Width
32-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday