0 items

Jacuzzi Capella® 55 in. Optional Skirt

J99179

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Pure Air® bubbles provide gentle embracing massage
  • Save time and money installing your bath with a bath skirt.
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ANSI Specifications
Yes
ASME Specifications
Yes
Brand Model Compatibility
Capella® 6036 Bath Tub
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Capella®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
55 in
Material
Acrylic
Watts
800
Width
20-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday