0 items

Jacuzzi Capella® 55 x 55 in. 8-Jet Acrylic Corner Skirted Whirlpool Bathtub with Center Drain and J2 Basic Control

JCPS5555WCR2XX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
Bathtub Shape
Corner
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
72 gal
Collection
Capella®
Color Finish
White
Color Finish Category
Whites
Depth
16-1/4 in
Drain Location
Center
Height
20-1/4 in
IAPMO Listed
Yes
Installation Type
Skirted
Length
55 in
Material
Acrylic
Number Of Jets
8
UL Listed
No
Volts
120V
Width
55 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday