0 items

Jacuzzi Bellavista™ 59-3/4 x 41-3/4 in. 10-Jet Acrylic Rectangle Drop-In Whirlpool Bathtub with Center Drain and J4 Luxury Control

JBEL6042WCR4CH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable high-gloss acrylic material
  • Exclusive CleanLine™ system with anti-microbial lines and Drain-down™ plumbing enhances cleanliness
  • Exclusive Tru-level® pre-leveled base for ease of installation
  • IAPMO/cUPC certified to stringent ANSI standards
  • In-line heater maintains bath temperature
  • Limited lifetime warranty
  • Patented TargetPro™ jets deliver Aqualibrium®: the perfect mix of air and water for a powerful, yet comfortable massage

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
ASME Specifications
A112.19.7-2012
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
78 gal
Collection
Bellavista™
Color Finish
White
Color Finish Category
Whites
Depth
20 in
Drain Location
Center
Height
26 in
IAPMO Listed
No
Installation Type
Drop-In
Length
59-3/4 in
Material
Acrylic
Number Of Jets
10
UL Listed
No
Volts
120V
Width
41-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday