Jacuzzi Bellavista™ 59-3/4 x 41-3/4 in. Acrylic Rectangle Drop-In Air Bathtub with Center Drain and J5 LCD Control
JBEL6042ACR5CX
Color Finish
DESCRIPTION
- Balanced 360° air flow system for a whole body experience
- Durable high-gloss acrylic material
- Exclusive Tru-level® pre-leveled base or adjustable feet for ease of installation
- IAPMO/cUPC certified to stringent ANSI standards
- Limited lifetime warranty
- Pure Air® bubbles provide gentle embracing massage
- Sidewall, floor, and Thermal Lumbar Comfort™ air inlets with Auto-Dri™
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 15
- ANSI Specifications
- Yes
- ASME Specifications
- ASME Z124-2011
- CARB OTC LEED Compliant
- No
- CSA Certified
- Yes
- Capacity
- 78 gal
- Collection
- Bellavista™
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 20 in
- Drain Location
- Center
- Height
- 26 in
- IAPMO Listed
- No
- Installation Type
- Drop-In
- Length
- 60 in
- Material
- Acrylic
- UL Listed
- No
- Volts
- 120V
- Watts
- 800
- Width
- 42 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday