0 items

Jacuzzi Finestra® 60 x 30 in. 10-Jet Acrylic Rectangle Alcove Air Bathtub with Left Drain and Manual On or Off

JFIN6030ALR1XX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
AMP
20, 5
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
112 gal
Collection
Finestra®
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
31-1/2 in
Drain Location
End
Height
38-1/2 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Acrylic
Number Of Jets
10
Number of Handles
Two Handle
UL Listed
No
Volts
120V
Watts
200
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday