0 items

Jacuzzi Signature™ 60 x 30 in. Acrylic Rectangle Skirted Bathtub with Right Drain

JJ1S6030BRXXRS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable high-gloss acrylic material
  • Ergonomic designs cradle the bather
  • Hot water immersion has proven hydrotherapeutic powers
  • IAPMO/cUPC certified to stringent ANSI standards
  • Increased circulation prompts the body's natural relaxation and healing mechanisms
  • Limited Lifetime Warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
53 gal
Collection
Signature™
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
14 in
Drain Location
End
GSA Approved
No
Height
19 in
IAPMO Listed
No
Installation Type
Skirted
Length
60 in
Material
Acrylic
UL Listed
No
Watts
800
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday