0 items

Jacuzzi Cayman® 60 x 30 in. Rectangle Shower Base with Right Drain

JCAY6030SRXXXX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Cayman®
Color Finish
White
Color Finish Category
Whites
Drain Location
End
Height
4-1/10 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Acrylic
Strainer Size
3-1/2 in
UL Listed
No
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday