0 items

Jacuzzi Linea® 60 x 32 in. Skirted Whirlpool with Left Hand Drain

JLNS6032WLR2CH

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Customizable intensity and directionality for a personalized hydromassage
  • Exclusive Tru-Level™ self-leveling base for ease of installation
  • Made in the USA
  • Sleek linear overflow drain
  • Slip-resistant bottom
  • Ultra-low profile SlimPro™ jets

SPECIFICATIONS

ADA Compliant
No
AMP
15
CARB OTC LEED Compliant
No
Capacity
53 gal
Collection
Linea®
Color Finish
Almond
Color Finish Category
Neutrals
Drain Location
Left
Height
19-1/2 in
IAPMO Listed
Yes
Installation Type
Skirted
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
No
Volts
120V
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday