0 items

Jacuzzi Finestra® 60 x 36 in. Acrylic Rectangle Alcove Bathtub with Left Drain

JFIN6036BLXXXX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dual pin locking door closes securely
  • Durable high-gloss acrylic material
  • Exclusive Tru-level® pre-leveled base for ease of installation
  • Limited lifetime warranty
  • Optimal air and water therapy originally invented by Jacuzzi®

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
127 gal
Collection
Finestra®
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
31-1/2 in
Drain Location
End
GSA Approved
No
Height
38-1/2 in
IAPMO Listed
No
Installation Type
Skirted
Length
60 in
Material
Acrylic
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday