0 items

Jacuzzi 60 x 36 in. Tub and Shower with Reversible Drain in Satin Nickel

JD095826

Color Finish

(Pricing is for Brushed Nickel)

$186.94

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
Height
2-1/2 in
IAPMO Listed
No
Length
5-1/2 in
Material
Plastic
Material Type
PVC
Number Of Jets
10
Trim Only
Yes
WaterSense Labeled
No
Width
5-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday