0 items

Jacuzzi Signature™ 60 x 42 in. 6-Jet Acrylic Oval in Rectangle Skirted Whirlpool Bathtub with Left Drain and Manual On or Off

JJ4S6042WLR1HX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
56 gal
Collection
Signature™
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
12-3/4 in
Drain Location
End
Height
19 in
IAPMO Listed
No
Installation Type
Skirted
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
No
Volts
120V
Watts
800
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday