0 items

Jacuzzi Signature® 60 x 42 in. Acrylic Oval in Rectangle Drop-In Bathtub with Left Drain

JJ4T6042BLXXXX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
66 gal
Collection
Signature®
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
15 in
Drain Location
End
GSA Approved
No
Height
21 in
IAPMO Listed
Yes
Installation Type
Flanged
Length
60 in
Material
Acrylic
UL Listed
No
Watts
800
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday