0 items

Jacuzzi Rosalia™ 66 x 34 in. Freestanding Oval Bathtub

JROF6634BUXXXX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Ergonomic design cradles the bather in a comfortable position
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • The combination of heat and water relaxes muscles and calms the senses

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
Yes
Bathtub Shape
Oval
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
67 gal
Collection
Rosalia™
Color Finish
Gloss White
Color Finish Category
Whites
Depth
20 in
Drain Location
Universal
GSA Approved
No
Height
27-3/8 in
IAPMO Listed
No
Installation Type
Freestanding
Length
66 in
Material
Luxecast™ Solid Surface
UL Listed
No
Watts
800
Width
34 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday