0 items

Jacuzzi Sia® 66 x 36 in. 13-Jet Acrylic Rectangle Drop-In or Undermount Spa Combination Bathtub with Center Drain and J5 LCD Control

JSIA6636CCR5CW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
76 gal
Collection
Sia®
Color Finish
White
Color Finish Category
Whites
Depth
17-3/4 in
Drain Location
Center
Height
24 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
Length
66 in
Material
Acrylic
Number Of Jets
13
UL Listed
No
Volts
240V
Watts
800
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday