0 items

Jacuzzi Allusion® 66 x 36 in. Acrylic Rectangle Drop-In Bathtub with Center Drain and J2 Basic Control

JALL6636BCX2CX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable high-gloss acrylic material
  • Ergonomic design cradles the bather in a comfortable position
  • Exclusive Tru-level® pre-leveled base or adjustable feet for ease of installation
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited lifetime warranty
  • The combination of heat and water relaxes muscles and calms the senses
  • The foundation of hydrotherapy: quiet and calming

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
75 gal
Collection
Allusion®
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
17-3/8 in
Drain Location
Center
GSA Approved
No
Height
26 in
IAPMO Listed
No
Installation Type
Drop-in
Length
66 in
Material
Acrylic
UL Listed
No
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday