0 items

Jacuzzi Fiore™ 66 x 36 in. Acrylic Rectangle Drop-In Bathtub with Center Drain

JFIO6636BCXXXX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Durable high-gloss acrylic material
  • Ergonomic design cradles the bather in a comfortable position
  • Exclusive Tru-level® pre-leveled base for ease of installation
  • Limited lifetime warranty
  • The foundation of hydrotherapy: quiet and calming

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
Bathtub Shape
Rectangle
CSA Certified
Yes
Capacity
60 gal
Collection
Fiore™
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
21 in
Drain Location
Center
Height
24 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
65-1/2 in
Material
Acrylic
Width
35-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday