0 items

Jacuzzi Fiore™ 66 x 36 in. Acrylic Rectangle Freestanding Air Bathtub with Center Drain and J2 Basic Control

JFIF6636ACX2XX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
CSA Certified
Yes
Capacity
60 gal
Collection
Fiore™
Color Finish
White
Color Finish Category
Whites
Cord Length
25 ft
Depth
21 in
Drain Location
Center
Height
24 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
65-1/2 in
Material
Acrylic
Volts
115V
Watts
200
Width
35-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday