0 items

Jacuzzi Fuzion® 70-3/4 x 35-1/2 in. Acrylic Rectangle Drop-In or Undermount Air Bathtub with Left Drain and J4 Luxury Control

JFUZ7236ALR4CX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
99 gal
Collection
Fuzion®
Color Finish
White
Color Finish Category
Whites
Depth
17 in
Drain Location
End
Height
24 in
IAPMO Listed
No
Installation Type
Drop-in, Undermount
Length
70-7/10 in
Material
Acrylic
UL Listed
No
Volts
120V
Watts
800
Width
35-2/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday