0 items

Jacuzzi Fuzion® 71 x 35 in. Wood Frame with No Control Cut-Out

JHB739

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

Brand Model Compatibility
Fuzion® 7242 Whirlpool
CARB OTC LEED Compliant
No
Collection
Fuzion®
Color Finish
Teak
Color Finish Category
Neutrals
GSA Approved
No
Height
1-1/4 in
IAPMO Listed
No
Length
70-14/25 in
Material
MDF
Width
35-19/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday