0 items

Jacuzzi Amiga® 72 x 36 in. Acrylic Oval in Rectangle Drop-In or Skirted Air Bathtub with Left Drain and J2 Basic Control

JAMS7236ALR2XX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360° air flow system for a whole body experience
  • Durable high-gloss acrylic material
  • Exclusive Tru-level® pre-leveled base for ease of installation
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited lifetime warranty
  • Pure Air® bubbles provide gentle embracing massage
  • Sidewall and Thermal Lumbar Comfort™ air inlets with Auto-Dri™

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
78 gal
Collection
Amiga®
Color Finish
White
Color Finish Category
Whites
Depth
15-5/8 in
Drain Location
End
Height
20-3/4 in
IAPMO Listed
Yes
Installation Type
Skirted
Length
72 in
Material
Acrylic
UL Listed
No
Volts
120V
Watts
800
Width
36 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday