0 items

Jacuzzi Nova™ 72 x 36 in. Acrylic Oval in Rectangle Drop-In or Skirted Air Bathtub with Right Drain and J2 Basic Control

JNVS7236ARL2XX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
56 gal
Collection
Nova™
Color Finish
White
Color Finish Category
Whites
Depth
16-1/4 in
Drain Location
End
Height
19 in
IAPMO Listed
No
Installation Type
Skirted
Length
72 in
Material
Acrylic
UL Listed
No
Volts
120V
Watts
800
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday