0 items

Jacuzzi Allusion® 72 x 36 in. Acrylic Rectangle Drop-In Air Bathtub with Center Drain and J4 Luxury Control

JALL7236ACR4CX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360° air flow system for a whole body experience
  • Durable high-gloss acrylic material
  • Exclusive Tru-level® pre-leveled base or adjustable feet for ease of installation
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited lifetime warranty
  • Pure Air® bubbles provide gentle embracing massage
  • Sidewall, floor, and Thermal Lumbar Comfort™ air inlets with Auto-Dri™

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
83 gal
Collection
Allusion®
Color Finish
White
Color Finish Category
Whites
Depth
16-1/8 in
Drain Location
Center
Height
26 in
Horsepower
55 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Acrylic
UL Listed
No
Volts
120V
Watts
800
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday