0 items

Jacuzzi Signature™ 72 x 36 in. Acrylic Rectangle Skirted Bathtub with Right Drain

JJ1A7236BRXXRS

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
78 gal
Collection
Signature™
Color Finish
White
Color Finish Category
Whites
Configuration
Soaker
Depth
17-49/50 in
Drain Location
End
GSA Approved
No
Height
19-3/4 in
IAPMO Listed
Yes
Installation Type
Skirted
Length
72 in
Material
Acrylic
UL Listed
No
Watts
800
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday