Jacuzzi Fuzion® 72 x 42 in. 11-Jet Acrylic Rectangle Drop-In or Undermount Spa Combination Bathtub with Center Drain and J4 Luxury Control
JFUZ7242CCR4CW
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 15, 20
- ANSI Specifications
- Yes
- ASME Specifications
- ASME A112.19.7-2012
- CARB OTC LEED Compliant
- No
- CSA Certified
- Yes
- Capacity
- 108 gal
- Collection
- Fuzion®
- Color Finish
- Oyster
- Color Finish Category
- Neutrals
- Depth
- 17 in
- Drain Location
- Center
- Height
- 24 in
- IAPMO Listed
- No
- Installation Type
- Drop-In Undermount
- Length
- 72 in
- Material
- Acrylic
- Number Of Jets
- 11
- UL Listed
- No
- Volts
- 240V
- Watts
- 900
- Width
- 42 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday