0 items

Jacuzzi Fuzion® 72 x 42 in. 11-Jet Acrylic Rectangle Drop-In or Undermount Whirlpool Bathtub with Center Drain and J4 Luxury Control

JFUZ7242WCR4IW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
AMP
15, 20
ANSI Specifications
Yes
ASME Specifications
ASME A112.19.7-2012
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
108 gal
Collection
Fuzion®
Color Finish
White
Color Finish Category
Whites
Configuration
Whirlpool
Depth
17 in
Drain Location
Center
Height
24 in
IAPMO Listed
No
Installation Type
Dual Mount
Length
72 in
Material
Acrylic
Number Of Jets
11
UL Listed
No
Volts
120V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday