Jacuzzi Allusion® 72 x 42 in. Acrylic Rectangle Drop-In Bathtub with Center Drain and J2 Basic Control
JALL7242BCX2CX
Color Finish
DESCRIPTION
- Durable high-gloss acrylic material
- Ergonomic design cradles the bather in a comfortable position
- Exclusive Tru-level® pre-leveled base or adjustable feet for ease of installation
- IAPMO/cUPC certified to stringent ANSI standards
- Limited lifetime warranty
- The combination of heat and water relaxes muscles and calms the senses
- The foundation of hydrotherapy: quiet and calming
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- Yes
- ASME Specifications
- ASME Z124-2011
- CARB OTC LEED Compliant
- No
- CSA Certified
- Yes
- Capacity
- 95 gal
- Collection
- Allusion®
- Color Finish
- White
- Color Finish Category
- Whites
- Configuration
- Soaker
- Depth
- 17-3/8 in
- Drain Location
- Center
- GSA Approved
- No
- Height
- 26 in
- IAPMO Listed
- No
- Installation Type
- Drop-In
- Length
- 72 in
- Material
- Acrylic
- UL Listed
- No
- Width
- 42 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday