0 items

Jacuzzi Sia® 72 x 42 in. Acrylic Rectangle Drop-In or Undermount Air Bathtub with Center Drain and J5 LCD Control

JSIA7242ACR5CX

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Limited Lifetime Warranty
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets

SPECIFICATIONS

ADA Compliant
No
AMP
15
ANSI Specifications
Yes
ASME Specifications
ASME Z124-2011
Bathtub Shape
Rectangle
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
102 gal
Collection
Sia®
Color Finish
White
Color Finish Category
Whites
Depth
16-1/2 in
Drain Location
Center
Height
24 in
IAPMO Listed
Yes
Installation Type
Dual Mount
Length
72 in
Material
Acrylic
Number Of Jets
13
UL Listed
No
Volts
120V
Watts
800
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday