Jacuzzi Nova™ 72 x 42 in. Acrylic Rectangle Skirted Air Bathtub with Left Drain and J2 Basic Control
JNOV7242ALR2XX
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 15
- ANSI Specifications
- Yes
- ASME Specifications
- Yes
- CARB OTC LEED Compliant
- No
- CSA Certified
- Yes
- Capacity
- 77 gal
- Collection
- Nova™
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 14-3/4 in
- Drain Location
- End
- Height
- 20-1/2 in
- IAPMO Listed
- No
- Installation Type
- Drop-In
- Length
- 72 in
- Material
- Acrylic
- UL Listed
- No
- Volts
- 120V
- Watts
- 800
- Width
- 42 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday