66 x 36 in. Thermal Air Drop-In Bathtub with Center Drain in Oyster
Allusion® 66 x 36 in. Thermal Air Drop-In Bathtub with Center Drain in Oyster
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Original JACUZZI invented optimal air and water therapy
- Customizable intensity and directionality
- Durable high-gloss acrylic material
- IAPMO/cUPC certified to stringent ANSI standards
- Exclusive Tru-level® pre-leveled base for ease of installation
- Limited Lifetime Warranty
- Industry-leading jet performance and design
Recommended Accessories
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- ANSI:
- Yes
- ASME:
- Yes
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Capacity:
- 75 gal
- Collection:
- Allusion®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Oyster
- Configuration:
- Whirlpool
- Depth:
- 21-1/8 in
- Drain Location:
- Center
- Height:
- 26 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Material:
- Plastic
- Material Type:
- Acrylic
- Number of Jets:
- 10
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Pump Location:
- Right
- Size:
- 66 in x 36 in
- UL Listed:
- No
- Volts:
- 120V