JACUZZI®

Allusion® 72 x 42 in. Whirlpool Drop-In Bathtub with Center Drain in White

Part #JALL7242WCR5CHW  |  Manufacturer Part #ALL7242WCR5CHW

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable high-gloss acrylic material
  • Original JACUZZI invented optimal air and water therapy
  • Customizable intensity and directionality
  • Industry-leading jet performance and design
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards
  • Exclusive Tru-level® pre-leveled base for ease of installation

Specifications

ADA Compliant: No

AMP: 15, 20

ANSI Specifications: Yes

ASME Specifications: Yes

Bathtub Shape: Rectangle

CARB OTC LEED Compliant: No

CSA Certified: Yes

Capacity: 95 gal

Collection: Allusion®

Color Finish: White

Color Finish Category: Whites

Configuration: Whirlpool

Depth: 21-1/8 in

Drain Location: Center

Height: 42 in

IAPMO Listed: No

Installation Type: Drop-in

Material: Acrylic

Number Of Jets: 10

Overall Length: 72 in

Overall Width: 42 in

Pump Location: Right

Size: 72 in x 42 in

UL Listed: No

Volts: 120V