72 x 20 in. Optional Tub Skirt in Black

You last purchased this on
 
JACUZZI®

Amiga® 72 x 20 in. Optional Tub Skirt in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
JACUZZI®

Amiga® 72 x 20 in. Optional Tub Skirt in Black

  • Fast #
  • Part #JF958917
  • Item #330067
  • Manufacturer Part #F958917
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • Balanced 360? balanced air flow system for a whole body experience
  • IAPMO/cUPC certified to stringent ANSI standards
  • Requires Certification

Specifications

ANSI:
Yes
ASME:
Yes
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Amiga®
Color Finish Category:
Blacks
Color Finish Name:
Black
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
No
Length:
72 in
Material:
Plastic
Material Type:
Acrylic
NSF Certified:
Yes
Watts:
800 W
Weight:
10 lb
Width:
20 in