JACUZZI® Amiga® 72 x 20 in. Optional Tub Skirt in White

JF958959

Manufacturer Part #: F958959

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Balanced 360˚ balanced air flow system for a whole body experience
  • Sidewall and TLC (Thermal Lumbar Comfort™) air inlets
  • Limited Lifetime Warranty
  • IAPMO/cUPC certified to stringent ANSI standards

SPECIFICATIONS

ANSI Specifications
Yes
ASME Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
Amiga®
Color Finish
White
Color Finish Category
Whites
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
72 in
Material
Acrylic
NSF Specifications
Yes
Watts
800
Weight
10
Width
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday